Shop All Display Cases
Azar Displays
Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base
Mfr # 700222-PNK
Zoro # G3654530
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24"
- Color Pink
- Width 4"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700222-PNK
- Zoro # G3654530
- UPC # 794504772432
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 24" |
Width | 4" |
Details
Item | Pegboard Displays |
Color | Pink |
Material | High Impact Styrene |
Description
Azar's 4-sided pegboard interlocking counter unit measures 4" W x 4" D x 24" H and revolves on a plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12H Pallet Rack Frame Guard with Hardware - Yellow (798617)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3258-2A-PT)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- AZAR DISPLAYS Clear Acrylic 22"W x 9"H 1/2" Thick Riser w/ Bumpers (515379)
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-PNK)
- AZAR DISPLAYS Ten Spring-Loaded Tall Track Kit (225912)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 23.5 x 31.5 (952332)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-YEL-2PK)
- AZAR DISPLAYS 10" Diameter Single Bowl Floor Display (700952)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 18 x 24 (952330)
- Azar Displays Display Cases