Shop All Display Cases
Azar Displays
Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base
Mfr # 700222-ORG
Zoro # G3654740
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24"
- Color Orange
- Material High Impact Styrene
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700222-ORG
- Zoro # G3654740
- UPC # 794504772333
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 24" |
Width | 4" |
Details
Item | Pegboard Displays |
Color | Orange |
Material | High Impact Styrene |
Description
Azar's 4-sided pegboard interlocking counter unit measures 4" W x 4" D x 24" H and revolves on a plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH7 (LID-STL-LL-UN)
- AMGOOD 14in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1472)
- WESTWARD Compartment Box with 8 compartments, Plastic, 4 1/2 in H x 16-1/2 in W (2HFT2)
- SOUTHERN IMPERIAL Fastback 4 in. L Galvanized Gray Scan Hook , 100PK (R33-4-212)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- AZAR DISPLAYS 3.75"W x 3.5"D x 2.5"H Easel Display. Front Lip: 1"H, PK10 (515410)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-YEL-2PK)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- AZAR DISPLAYS Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60" (700450-GRE)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-GRE-2PK)
- Azar Displays Display Cases