Shop All Display Cases
Azar Displays
Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base
Mfr # 700222-BLK
Zoro # G3654880
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24"
- Color Black
- Width 4"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700222-BLK
- Zoro # G3654880
- UPC # 794504772036
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 24" |
Width | 4" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
Azar's 4-sided pegboard interlocking counter unit measures 4" W x 4" D x 24" H and revolves on a plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip, Pk5 (6YE10)
- 80/20 Roll-In T-Nut With Set Screw, 5/16-18 (3608)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-AH)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx30"D (VTTR5-6030)
- AZAR DISPLAYS Eight Compartment Nail Polish Tray W/ Flip Front, PK2 (225508)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- AZAR DISPLAYS Five-Tier Cascading Bowl Floor Display (750050)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-BLK)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- Azar Displays Display Cases