Shop All Display Cases
Azar Displays
Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod
Mfr # 700231-PUR
Zoro # G3658353
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Color Purple
- Width 4"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700231-PUR
- Zoro # G3658353
- UPC # 696859995590
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 12" |
Width | 4" |
Details
Item | Pegboard Displays |
Color | Purple |
Material | High Impact Styrene |
Description
This kit includes an interlocking pegboard tower measuring 4"W x 4"D x 12"H and rotates on an 8" metal extension rod. Use on an existing pegboard/slatwall display. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Black (QUS250BR)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-TALL-CLR-2PK)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- ZORO SELECT Structural Fitting, Tee-E, Aluminum, 1.5 in Pipe Size (4UJ25)
- AZAR DISPLAYS 6" x 6" Deluxe Clear Acrylic Cylinder, PK4 (556336)
- AZAR DISPLAYS Divider Bin 11.5"W x 14"D x 5.75"H, PK4 (556134)
- AZAR DISPLAYS 5.5"W x 5.5"D x 5.5"H Riser Display, PK4 (515322)
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLU)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11"Dia. - 18 Sections (226030)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-CLR)
- Azar Displays Display Cases