Shop All Document Holders
Azar Displays
Four-Pocket Wall Mount Letter Brochure Holder, PK2
Mfr # 252096
Zoro # G3660094
product price: $98.19
/pk 2, $49.10/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Color Clear
- Width 18.875"
- length 21.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252096
- Zoro # G3660094
- UPC # 752830744448
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 18.875" |
length | 21.5" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Choose from our selection of multi-pocket wall mount holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Explosive - 1.4C - 1, 4" x 4", Orange/Black, 500/Roll (DL5031)
- PRINTWORKS Professional PrePerforated Paper for Statements, Tax Forms, Bulletins, 500PK (PRB04116)
- AVERY Index Cards, Uncoated, Two-Sided, PK150 (5388)
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- AZAR DISPLAYS Three-Pocket Revolving Bifold Brochure Holder (252318)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder (Removable Divider) (252379)
- AZAR DISPLAYS Six-Pocket Wall Mount Letter Brochure Holder, PK2 (252098)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 4.125"W, PK10 (252008)
- AZAR DISPLAYS Two-tier Modular Bifold Brochure Holder, PK2 (252332)
- C-LINE PRODUCTS Sheet Protector Set, 8 Tab, Clear, PK8 (05587)
- Azar Displays Document Holders