Shop All Document Holders
Azar Displays
Four-Pocket Wall Mount Bifold Brochure Holder, PK2
Mfr # 252090
Zoro # G3657872
product price: $42.99
/pk 2, $21.50/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Color Clear
- Width 13"
- length 14.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252090
- Zoro # G3657872
- UPC # 752830744141
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 13" |
length | 14.375" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Choose from our selection of multi-pocket wall mount holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk100 (5ZW30)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- TOY TIME Ride On Mini Trike with Easy Grip Handles, No Pedals for Learning to Walk for Baby / Toddlers (Pink) (328035OVA)
- PYRAMID Auto Aligning Time Clock, Mechanical, LCD (2650)
- AZAR DISPLAYS Two-tier Modular Bifold Brochure Holder, PK2 (252332)
- AZAR DISPLAYS Four-Pocket Trifold Wall Mount Brochure Holder, PK2 (252063)
- AZAR DISPLAYS Two-Tier, Two-Pocket Trifold Brochure Holder, PK2 (252032)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder, PK2 (252815)
- AZAR DISPLAYS Four-Pocket Trifold Horizontal Wall Mount Brochure Holder, PK2 (252064)
- AZAR DISPLAYS Outdoor Wall Mount Brochure Holder w/Lid Clear Frost 9.5"Wx13.25"H, PK2 (252960)
- DESCO Shop Traveler, 10inx12in, Clear, PK25 (07451)
- Azar Displays Document Holders