Shop All Document Holders
Azar Displays
Four-Pocket Slant-Back Brochure Holder, PK2
Mfr # 222978
Zoro # G3657428
product price: $53.15
/pk 2, $26.58/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Crystal Styrene
- Color Clear
- Width 17.5"
- length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 222978
- Zoro # G3657428
- UPC # 696859998898
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 17.5" |
length | 8.5" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Crystal Styrene |
Color | Clear |
Number of Pockets | 4 |
Description
The Angled slanted clear acrylic back with attached clear brochure holder is a great literature display for restaurant menus, hotel concierge desks, hotel registration desks, or any marketing material. Quantity discount pricing available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Standing Desk Cup Holder Organizer, Two Sections, 3.94 x 7.04 x 3.54, Gray (400000)
- SENSORY PLAYTIVITY Sensory Discs, Set of 5 (866300)
- CASE LOGIC Track 18" Clamshell Case, 18", 19.3" x 3.9" x 14.2", Black (3200926)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- AZAR DISPLAYS Three-Pocket Slant-Back Brochure Holder, PK2 (222976)
- AZAR DISPLAYS Two-Pocket Slant-Back Brochure Holder, PK2 (222975)
- AZAR DISPLAYS Hanging Trifold Brochure Holder. Inside Dimension: 4.375"W, PK10 (252340)
- AZAR DISPLAYS Four- Pocket Revolving Letter Brochure Holder (252321)
- AZAR DISPLAYS 2-Sided Rotating Pegboard Rack W/ 48 Brochure Pockets 16"Wx60"H (700650-CLR)
- AZAR DISPLAYS Trifold Brochure Holder Inside Dimension: 4"W, PK10 (252922)
- EVA-DRY/MOMENTUM SALES & MKTG Dacasso a3442 Chocolate Brown Leather Passport Holder (a3442)
- Azar Displays Document Holders