Shop All Point of Purchase Displays
Azar Displays
Four Compartment Tray for Peg/Slat/Counter, PK2
Mfr # 225544
Zoro # G3653919
product price: $17.35
/pk 2, $8.68/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.375"
- Material Acrylic
- length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225544
- Zoro # G3653919
- UPC # 705105016122
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 9.375" |
length | 7.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
Azar's nail polish and cosmetic pot displays can be used on pegboard, slatwall, or as a freestanding counter unit. Use these acrylic trays to present an assortment of product in a neat and organized arrangement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 4000 (OLA-4-42-DLX)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 15 S (2833)
- ECONOCO Revolving Belt Rack, 2-Tier, Chrome (K56)
- FLAMBEAU Adjustable Compartment Box with 16 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T600)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-YEL)
- AZAR DISPLAYS Seven Compartment Tray for Pegboard / Slatwall / Counter, PK2 (225567)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-ORG)
- AZAR DISPLAYS Eyeglass Holder for Pegboard, PK25 (700011)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLU)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-ORG)
- AZAR DISPLAYS Clear Acrylic Sign Holder for T-sign Holder 5"W x 3"H (700031)
- Azar Displays Point of Purchase Displays