Shop All Point of Purchase Displays
Azar Displays
Flip Five-Tier Counter Step Display: 14.75"W x 13.75"D x 8"H
Mfr # 326037
Zoro # G3665170
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.75"
- Material Acrylic
- length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 326037
- Zoro # G3665170
- UPC # 752830039926
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 14.75" |
length | 8" |
Details
Item | Counter Displays |
Material | Acrylic |
Description
Azar's Five-Tier Clear Counter Step Display can be used two ways. One side allows you to display larger items with a 2.25” deep step, or flip it over and you can display smaller items with step size 1” deep. With this display you can organize an assortment of products in a neat and attractive arrangement. This display provides easy access to products while maximizing counter space. The clear acrylic makes any product pop! Five Steps on each size. The steps are ideal to display items that stand upright. The overall measurement of the step display is 14.75”W x 13.75”D x 8”H. The best feature about this display is it can be used in two different orientations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Black/Red (36448BLKRED)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Green (QMS743GN)
- LOWELL Rack Media Holder 4U (MH-4-CD)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- AZAR DISPLAYS Outdoor Adhesive Wall Mount Trifold Brochure Holder w/ Clear Lid for 4''W x 9''H Literature, 2PK (252962)
- AZAR DISPLAYS Two Compartment Slim Rectangle Cosmetic Organizer for Counter, PK2 (252718)
- AZAR DISPLAYS Ten Hook Necklace Bar for Pegboard or Slatwall. Clear 16"Wx6.25"D, PK4 (800025)
- AZAR DISPLAYS Large Clear Cosmetic Organizer for Counter W/ Compartments, PK2 (252714)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-YEL)
- AZAR DISPLAYS Six Compartment Acrylic Tray for Pegboard / Slatwall / Counter, PK2 (225560)
- PARTNERS BRAND Jewelry Boxes, 3 1/16" x 2 1/8" x 1", Kraft, 100/Case (JB321K)
- Azar Displays Point of Purchase Displays