Shop All Display Cases
Azar Displays
Five-Tiered 14" Bowl Floor Display
Mfr # 751405
Zoro # G3665128
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Clear
- Material Polycarbonate
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 751405
- Zoro # G3665128
- UPC # 653341471598
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 14" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
Azar’s Bowl Floor Displays are the perfect solution to display a variety of products. The bowls are available in a variety of sizes and are made of highly durable poly carbonate. The design of Azar’s crystal clear transparent bowls allow the customer to easily see the items inside. Azar’s Bowl Displays are ideal for keeping products neat and accessible to the customer! The metal base is strong and durable for high traffic areas. Place these bowl displays right by the cash wrap at the customer’s eye level to increase impulse buys. Dividers can be added to organize and display a variety of different products. Add branding or graphic to the bowl display using the T-Strip on top of the display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- RACK’EM RACKS RackEm Racks 5119 Hair Net-Beard Cover-Shoe Cover Dispenser with Clear Lid- Clear Plastic (5119)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (3018LGY)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- AZAR DISPLAYS Tall Center Dividers for Azar Displays Modular Tray, PK50 (225908)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- AZAR DISPLAYS 60-Compartment Tray w/ Tester Tray - square slot .875", PK2 (225510)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-PNK-2PK)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinner Display Rack White 16"W x 60"H (700256-WHT)
- Azar Displays Display Cases