Shop All Pegboard Hooks
Azar Displays
Five Hook Chrome Waterfall Hook Silver 15" L and Hooks 0.25" Dia., PK10
Mfr # 700860
Zoro # G3658049
product price: $49.85
/pk 10, $4.99/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Width 1.25 in
- Color Silver
- Height 2.375 in
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700860
- Zoro # G3658049
- UPC # 705105011127
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Width | 1.25 in |
Height | 2.375 in |
Length | 15 in |
Diameter | 0.25 in |
Details
Material | Chrome |
Color | Silver |
Description
Waterfall hooks with chrome finish for pegboard or slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1120)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-SHORT-BLK-2PK)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-09)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, Gray, 15 1/4 in L (QGH705MOBGY)
- AZAR DISPLAYS 2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800012-WHT)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-BLK)
- AZAR DISPLAYS 12" Metal Wire Flip Scan Loop Hook (.148 dia), PK50 (701312)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.225" Dia., PK50 (700014)
- AZAR DISPLAYS 2-Piece 8" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701208)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701236)
- ZORO SELECT Straight Hook, 8", PK10 (787CX6)
- Azar Displays Pegboard Hooks