Shop All Business Card Holders
Azar Displays
Eight Pocket Wall Mount Business/Gift Card Holder, PK2
Mfr # 252080
Zoro # G3655949
product price: $61.55
/pk 2, $30.78/ea
$61.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 8"
- Material Acrylic
- length 11.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252080
- Zoro # G3655949
- UPC # 752830743649
- Country of Origin United States
- Category Business Card Holders
Dimensions
Width | 8" |
length | 11.875" |
Details
Item | Business Card & Gift Card Holder |
Color | Clear |
Material | Acrylic |
Description
Choose from our selection of Multi-pocket Wall Mount Holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 40#, 15" x 900', Kraft, 1 Roll (KP1540)
- PARTNERS BRAND Postal Approved Poly Strapping Kit, 3,000', 1 Kit (PSPAKIT)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNJ8)
- ESSELTE PENDAFLEX CORP. Esselte® Pocket Size Memo Notebook, 3" x 5", Narrow Ruled, Top Wirebound, White, 50 Sheets/Pad (25093)
- AZAR DISPLAYS Business Card Holder W/ Magnetic Strip Inside Dimension: 3.75"W, PK10 (252018)
- AZAR DISPLAYS 16 Pocket Wall Mount Business/Gift Card Holder, PK2 (252084)
- AZAR DISPLAYS Trifold Wall Mount. Inside Dimension: 4.375"W, PK10 (252328)
- AZAR DISPLAYS 12-Pocket Wall Mount Business/Gift Card Holder, PK2 (252223)
- AZAR DISPLAYS Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10 (252016)
- AZAR DISPLAYS Styrene Clip-on Removable Business Card Pocket, PK10 (252365)
- AVERY Clear Business Card Organizer Pag, PK200 (76009)
- Azar Displays Business Card Holders