Shop All Document Holders
Azar Displays
Eight-Pocket Two-Tier Revolving Trifold Brochure Holder
Mfr # 252805
Zoro # G3657382
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Mounting Style Counter/Shelf
- Color Clear
- Width 12"
- length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252805
- Zoro # G3657382
- UPC # 696859998850
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 12" |
length | 7" |
Details
Item | Brochure & Gift Card Holders |
Material | Crystal Styrene |
Mounting Style | Counter/Shelf |
Color | Clear |
Description
Azar's multi-pocket revolving brochure holders are great for displaying your printed materials in a neat and organized arrangement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- NEENAH PAPER ColoPaper, Martian, 500, PK500 (21801)
- LEARNING RESOURCES Pumping Heart Model (3535)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Assorted Colors, PK4 (82074)
- AZAR DISPLAYS Four-Pocket Trifold Wall Mount Brochure Holder, PK2 (252063)
- AZAR DISPLAYS 3-Sided Rotating Pegboard Rack W/ 72 Brochure Pockets 16"Wx60"H (700640-CLR)
- AZAR DISPLAYS 2-Sided Rotating Pegboard Rack W/ 48 Brochure Pockets 16"Wx60"H (700650-CLR)
- AZAR DISPLAYS Three-Tier Nine-Pocket Trifold Brochure Holder, PK2 (252817)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (18 Pockets) (252821)
- AZAR DISPLAYS Three-Tier, Three-Pocket Trifold Brochure Holder, PK2 (252033)
- DEFLECTO Outdoor Literature Box, Plastic, 10"x4-1/2"x13-1/8", BK Lid/CL (DEF790901)
- Azar Displays Document Holders