Shop All Document Holders
Azar Displays
Eight-Pocket Letter Wall Mount
Mfr # 252322
Zoro # G3660088
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Mounting Style Wall
- Color Clear
- Width 18"
- length 20.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252322
- Zoro # G3660088
- UPC # 794504551037
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 18" |
length | 20.25" |
Details
Item | Brochure & Gift Card Holders |
Material | Crystal Styrene |
Mounting Style | Wall |
Color | Clear |
Description
Eight-pocket letter size wall mount display. Use for printed material measuring 8.5"W x 11"H. Add components to mount onto slatwall. Ships unassembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 60 - 120", Kraft, 15/Case (P47512AT)
- HURON 15-slot Vertical Message Rack (HURHASZ0178)
- STANLEY Black Industrial Marker, 2 PK (47-314)
- UCREATE Board, Foam, 20X30, 10Sh, Bk Pk (PAC5511)
- AZAR DISPLAYS Two-tier Modular Bifold Brochure Holder, PK2 (252332)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- AZAR DISPLAYS Three-Tier, Three-Pocket Trifold Brochure Holder, PK2 (252033)
- AZAR DISPLAYS Three-Tier Three-Pocket Letter Sized Brochure Holder (252378)
- AZAR DISPLAYS Eight Pocket Business/Gift Card Holder Inside Dimension: 3.75"W, PK2 (252017)
- AZAR DISPLAYS 16-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252324)
- DURABLE OFFICE PRODUCTS Metal Catalog Rack - 12 Ring Sections (595110)
- Azar Displays Document Holders