Shop All Document Holders
Azar Displays
Eight Pocket Business/Gift Card Holder Inside Dimension: 3.75"W, PK2
Mfr # 252017
Zoro # G3652333
product price: $25.85
/pk 2, $12.93/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Mounting Style Counter/Shelf Displays
- Color Clear
- Width 7.75"
- length 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252017
- Zoro # G3652333
- UPC # 752830746244
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 7.75" |
length | 3.5" |
Details
Item | Brochure & Gift Card Holders |
Material | Acrylic |
Mounting Style | Counter/Shelf Displays |
Color | Clear |
Description
Azar's line of business card holders make it simple and inexpensive to display your contact information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 15kg Capacity (V71P15T)
- ZORO SELECT 1/2" Round Ring Binder, Red (UNV30403)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Blue, PK500 (WAU22521)
- NATIONAL HARDWARE Wire Galv 18Gax110Ft (N264-762)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (15 Pockets) (252819)
- AZAR DISPLAYS Single Trifold Wall Mount Modular Brochure Holder, PK10 (252428)
- AZAR DISPLAYS Nine-Pocket Three-Tier Revolving Trifold Brochure Holder (252810)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (12 Pockets), PK2 (252818)
- AZAR DISPLAYS Two-Tier Two-Pocket Letter Sized Brochure Holder (252380)
- AZAR DISPLAYS Double-Foot Sign Holder w/ 2 Trifold Pockets OverallSize:18"Wx11"H, PK2 (252058)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 11 x 17", PK25 (46117)
- Azar Displays Document Holders