Shop All Display Cases
Azar Displays
Divider Bin 11.5"W x 14"D x 5.75"H, PK4
Mfr # 556134
Zoro # G3665380
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.75"
- Color Clear
- Material Crystal Styrene Plastic
- Width 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 556134
- Zoro # G3665380
- UPC # 752830759640
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 5.75" |
Width | 11.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Crystal Styrene Plastic |
Description
Azar's multipurpose divider bins are designed for displaying multiple products of varying sizes at one time. Choose to add dividers to create more compartments. Use these bins on pegboard, slatwall, or counter top. Dividers are sold separately (Item# 34DIV).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap 90X90 4Pin Screw-In Nylon Blk (12287)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- AMGOOD 30x12 Rolling Prep Table with Stainless Steel Top (AMG WT-3012-WHEELS)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 5 (D4252BB3A3P)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- AZAR DISPLAYS Three Compartment Cosmetic Tray, PK2 (225504)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-YEL-2PK)
- AZAR DISPLAYS Slim Tower Retail Display with 3 Shelves (655000)
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- AZAR DISPLAYS 24.25" Wide Slanted Chrome Wire Basket, PK2 (300626)
- Azar Displays Display Cases