Shop All Pegboard Hooks
Azar Displays
Display Strip Hook, PK50
Mfr # 800223
Zoro # G3665983
product price: $18.25
/pk 50, $0.37/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- Color Silver
- Height 1.25 in
- Diameter 0.077 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 800223
- Zoro # G3665983
- UPC # 794504744514
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Height | 1.25 in |
Diameter | 0.077 in |
Details
Material | Wire |
Color | Silver |
Description
Add the Display Strip Hook to your 12 Station Merchandise Strip to attach to your existing shelving or display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Blue (QED603BL)
- KENNEDY Organizer Tray with 10 compartments, Polystyrene, 1 1/4 in H x 16 in W (82223)
- TENNSCO Welded Under-Counter Height Storage Cabinet, 36"Wx18"Dx36"H, Black (3618-BLK)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (3-6)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- AZAR DISPLAYS 2-Piece 10" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701210)
- AZAR DISPLAYS 2-Piece 4" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701204)
- AZAR DISPLAYS 2"W x 1.25"H Flip Scan Label Holder, PK50 (700840)
- AZAR DISPLAYS 12 Station Display Strip HDPE/25 mil plastic w/ Label Holder, PK50 (800225)
- AZAR DISPLAYS 10" Metal Wire Hook: 0.187" Dia., PK50 (700810)
- ZORO SELECT Straight Hook, 11", PK10 (787CX7)
- Azar Displays Pegboard Hooks