Shop All Desk Accessories & Organizers
Azar Displays
Desktop or Wall Mount Deep File Holder, PK4
Mfr # 252415
Zoro # G3665511
product price: $34.89
/pk 4, $8.72/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Crystal Styrene
- Width 8.875"
- length 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252415
- Zoro # G3665511
- UPC # 752830745247
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Width | 8.875" |
length | 9.5" |
Details
Item | File Holder |
Color | Clear |
Material | Crystal Styrene |
Description
Azar's Desktop Magazine and File Holder keeps magazines, journals, catalogs, brochures, files and other printed material organized, visible and accessible. Made from highly durable clear 3/16" thick acrylic. Use multiple file holders to organize your space! Hanging Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (MGRL2P0606)
- DEFLECTO Wall File Holder, Magnetic, Clear (73101)
- ZORO SELECT Cutter, Table Mount, 42Inch (5NWA1)
- OXFORD Card, Index, 5X8, Rainbow Pack Pk (OXF35810)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Large, PK4 (255084)
- AZAR DISPLAYS Stacking Letter Tray, PK4 (255010)
- AZAR DISPLAYS Clear 1/2" Thick Acrylic File Sorter and Bookend, PK2 (255035)
- AZAR DISPLAYS Clear 3/16" Thick Acrylic Paper Ream Holder (255042)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Small, PK4 (255080)
- AZAR DISPLAYS Acrylic Desktop Magazine and File Holder (255030)
- UNIVERSAL Metal Mesh Drawer Organizer, 15 x 11 7/8 x 2 1/2, Black (UNV20021)
- Azar Displays Desk Accessories & Organizers