Shop All Bookcases & Bookshelves
Azar Displays
Deluxe Acrylic Book Stand Holder 1/2" Thick, Size: 18"W x 12"D x 5"H
Mfr # 515500
Zoro # G400693892
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 18"
- Material Acrylic
- Mount Type Counter/Shelf
- length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 515500
- Zoro # G400693892
- UPC # 687368316143
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Width | 18" |
length | 5" |
Details
Item | Book Stand Holder |
Color | Clear |
Material | Acrylic |
Mount Type | Counter/Shelf |
Description
Azar Displays Book Stands are made of high quality 1/2" thick acrylic which is ideal to support different size and style books. The polished edges give this clear deluxe acrylic book holder an elegant look that will compliment any décor. The ergonomic design helps to prevent neck pain by keeping books at a perfect angle for reading. Studies show that reading at an angle can help prevent eye fatigue and improve neck posture. The clear acrylic is strong, durable and easy to wipe clean. Great for use as a lectern or on a lecture podium. Use the angled book holder in the kitchen to hold cook or recipe books. Also for studying at your desk with heavy text books. Or as a Shtender for religious or bible books. In addition, this book stand is perfect as a tablet holder as well as to hold smart phones and magazines. Keep your desk organized and keep your book wide open on this high quality clear acrylic book stand. No Assembly Required. Rubber bumpers on the bottom prevent sliding and scratching surfaces. Packed 1 per Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Executive Chair, Fabric, 21 1/4-Height, Fixed, Black (GO-ST-6-BK-GG)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- HON CHAIR, TASK MID BACK (BSXVL511LH10)
- PLASTICOS MQ 5-Drawer Storage Cabinet 39 in. H x 14.6 in. D x 12.6 in. W in Espresso (392-WEN)
- AZAR DISPLAYS Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H (515542)
- MANHATTAN COMFORT Lexington 59.72 Bookcase with 4 Shelves in Black (72552)
- CONCEPTS IN WOOD Concepts In Wood MI3036-C Single Wide Bookcase; Cherry Finish 3 Shelves (MI3036-C)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- LAVISH HOME Lavish Home 82-5LSS Slim Slide Out 5 Tier Storage Tower with Wheels - White (82-5LSS)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- ALERA Hospitality Hutch, 65x15, Espresso (VA286615ES)
- Azar Displays Bookcases & Bookshelves