Shop All Sign Holders
Azar Displays
Curved Magnetic Acrylic Sign Holder 11"W X 8.5"H, PK2
Mfr # 252932
Zoro # G3664172
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11"
- Color Clear
- length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252932
- Zoro # G3664172
- UPC # 850019157864
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11" |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar’s clear acrylic curved sign holder features an elegant design with corner magnets that make it easy to change your graphic or print. This sign holder's design is very sleek and modern. The crystal clear front and back allow for a convex or concave display. The curved magnetic sign holder is made of top quality acrylic. These frames can be used to display pricing or product information, marketing material, images, and graphics in store or trade show booths. They are also great for the home or office to display family photos as the elegant clear frame will compliment any décor. Available in three sizes: 6”x4,” 7”x5”, 11”x8.5.”
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466N91 (466N91)
- ANSELL Knit Gloves, Black Knit, 8, PR (11591)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, L, PR (N96970L)
- 3M 3M™ Multi Gas/Vapor Cartridge 3M6006, (50051138541861)
- AZAR DISPLAYS 4" H x 12" L Black C-Channel (600412-BLK)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- AZAR DISPLAYS 5.5"W x 8.5"H Top-Load Two Sided Sign Holder, PK10 (142711)
- AZAR DISPLAYS 24"W x 36"H Wall Mounted Poster Frame. Mounting Hardware Included. (182736)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122024)
- AZAR DISPLAYS 8.5"W x 5"H Adhesive-Back Nameplate, PK10 (199617)
- Azar Displays Signs