Shop All Desk Accessories & Organizers
Azar Displays
Clear Square 4 Compartment Spinning Desk Organizer 8"W x 8"D x 4"H, PK2
Mfr # 556359
Zoro # G3664854
product price: $48.15
/pk 2, $24.08/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Crystal Styrene
- Width 8"
- length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556359
- Zoro # G3664854
- UPC # 752830759046
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Width | 8" |
length | 4" |
Details
Item | Organizers |
Color | Clear |
Material | Crystal Styrene |
Description
Clean lines and complete visibility allow for maximum efficiency, giving Azar's Clear Desktop Collection functional appeal. Organize your highlighters, rubber bands, and binder clips using this stylish desk organizer. Best feature-- it revolves!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OP The Original Telestrations® Game (PG000264)
- KYOCERA KYOCERA/MITA ECOSYS M5526CDW P5026CDW YELLOW (TK-5242Y)
- TREND ENTERPRISES Black History Bulletin Board Set (T8095)
- POST-IT 20" x 23" Plain White Easel Pad 2pk. (566)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Large, PK4 (255084)
- AZAR DISPLAYS Large Tray Four Compartment Desk Organizer, PK2 (556353)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Small, PK4 (255080)
- AZAR DISPLAYS Acrylic Desktop Magazine and File Holder (255030)
- AZAR DISPLAYS Clear 1/2" Thick Acrylic File Sorter and Bookend, PK2 (255035)
- GLOBAL EQUIPMENT 17" Locking Laptop Tray Kit, 18"W x 14"D, Black (493573LT)
- SAFCO ORGANIZER, DSK, 3HRZ, 3UPRT, ME (SAF3254BL)
- Azar Displays Desk Accessories & Organizers