Shop All Wall Files
Azar Displays
Clear Single Pocket Wall File w/ Double-Sided Adhesive Tape, PK4
Mfr # 250035
Zoro # G3667121
product price: $28.65
/pk 4, $7.16/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Color Clear
- Height 7"
- Width 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 250035
- Zoro # G3667121
- UPC # 752830045521
- Country of Origin United States
- Category Wall Files
Dimensions
Height | 7" |
Width | 13.5" |
Details
Item | Office Organization |
Material | Polystyrene |
Color | Clear |
Description
Azar's file holders are made of injection molded high-grade polystyrene to ensure durability. Wall file holders maximize work space and keep your materials organized and accessible. They are ideal for storing documents, catalogs, files, folders, papers, and magazines. The clear construction provides easy viewing of documents. Use them at home, the office, in schools, hospitals, banks and much more. These wall file holders are easy to install using the included adhesive tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface (G27248W)
- AZIMPORT Azimport PS663 Hook & Reel Fishing Toy Playset for Kids (PS663)
- BSC PREFERRED 20'' x 80 Gauge x 1000' Goodwrappers Economy Cast Stretch Film, 4PK (S-2167)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Blue (TZe545)
- AZAR DISPLAYS Single Pocket Wall File w/ Double Sided Adhesive Tape Tinted Gray (250035-SMK)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Suction Cups, PK4 (250055)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Magnetic Tape, PK4 (250045)
- ADIROFFICE Large File Pivot Wall Rack for Blueprints, White (ADI617-WHI)
- SAFCO Legal Size Wall Rack, 1, Comp (3171BL)
- ADIROFFICE Blueprint Pivot Wall Rack, Grey (ADI617)
- ZORO SELECT Wall Files, Letter, 18-7/8Hx12-1/4Wx9D In (1AYF3)
- Azar Displays Wall Files