Shop All Display Cases
Azar Displays
Clear Plastic Bowl 12" Dia. x 6" Deep
Mfr # 700922
Zoro # G3667103
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Color Clear
- Width 12"
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700922
- Zoro # G3667103
- UPC # 752830038929
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 6" |
Width | 12" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
Clear Plastic Bowl 12" in diameter and 6" deep. Made of high quality clear polycarbonate (Plastic) that can sustain high impact and offers a crystal clear finish. The diameter of the bowl bottom is designed to fit a 1.25" diameter pole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD3)
- LEWISBINS Gray Plastic Lid (CSN2414-1 GREY)
- 80/20 Magnetic Door Catch Bracket (65-2745)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS Slim Tower Retail Display with 3 Shelves (655000)
- AZAR DISPLAYS 5" Deluxe Clear Acrylic Cube Bin, PK4 (556305)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-WHT)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- Azar Displays Display Cases