Azar Displays

Clear Acrylic Monitor Riser 21"W x 7.75"D x 4.5"H


product price: $54.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 4.5"
  • Width 21"
  • Material Acrylic
  • Color Clear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.5"
Width 21"

Details

Material Acrylic
Color Clear

Description

Azar's Monitor Stand raises your computer screen just enough to make viewing more comfortable. Made from sturdy, 1/2" thick acrylic to support up to 40 pounds without sagging.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.