Shop All Pegboard Hooks
Azar Displays
Clear Acrylic Header Sign Holder- Insert Your Own Graphic 8" x 4"
Mfr # 700044
Zoro # G3665119
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Length 8 in
- Color Clear
- Height 4.75 in
- Width 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700044
- Zoro # G3665119
- UPC # 644216138463
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 8 in |
Height | 4.75 in |
Width | 0.125 in |
Details
Material | Acrylic |
Color | Clear |
Description
Clear Acrylic Header Sign. T-sign holder not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Hanging Utility Hooks (BPH)
- TOTELINE Stacking Container, Gray, Fiberglass Reinforced Composite, 35 3/4 in L, 19 3/4 in W, 3 1/4 in H (8940085136)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Gray Epoxy Coated Steel Shelf for LocBoard (56186)
- KNAPE & VOGT BRACKET SHELF&ROD WHT11"" (RP-0045-WT)
- AZAR DISPLAYS Plastic Overlay for 6" Hook (Hooks not included), PK50 (700891)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701238)
- AZAR DISPLAYS Plastic Overlay for10" Hook (Hooks not included), PK50 (700893)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-CLR)
- AZAR DISPLAYS 2"W x 1.5"H Flip Scan Label Holder, PK50 (700842)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (74555)
- Azar Displays Pegboard Hooks