Shop All Pegboard Hooks
Azar Displays
Clear Acrylic Header Sign Holder- Insert Your Own Graphic 13.5"x6"
Mfr # 700042
Zoro # G3664358
original price:
$17.60
25% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Width 0.25 in
- Height 6.75 in
- Length 13.5 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700042
- Zoro # G3664358
- UPC # 644216138364
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Width | 0.25 in |
Height | 6.75 in |
Length | 13.5 in |
Details
Material | Acrylic |
Color | Clear |
Description
Clear Acrylic Header Sign. T-sign holder not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, T-Slot Cover, Gray, 15 S (2824)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-TT-BR)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- AZAR DISPLAYS 2-Piece 12" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701212)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701238)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- AZAR DISPLAYS 2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800012-WHT)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.187" Dia., PK50 (700824)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Loop Hook (.148" dia.), PK50 (701306)
- AZAR DISPLAYS 8" Metal Wire Loop Hook: 0.148" Dia., PK50 (701180)
- Azar Displays Pegboard Hooks