Shop All Food Containers
Azar Displays
Clear Acrylic Display Case W/ Curved Metal Hinged Lift-Open Lid
Mfr # 400442
Zoro # G3657522
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Application Counter/Shelf
- Exterior Width 12.5"
- Exterior Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 400442
- Zoro # G3657522
- UPC # 850019157192
- Country of Origin United States
- Category Food Containers
Dimensions
Exterior Width | 12.5" |
Exterior Length | 17" |
Details
Color | Clear |
Material | Acrylic |
Application | Counter/Shelf |
Item | Counter Displays |
Description
Azar’s Clear Acrylic Display Case with Curved Metal Hinged Lift-Open Lid is great to store bagels and bread on the counter top. The curved lid provides a wide opening to easily access breads and pastries. The metal hinge provides long lasting usage with an easy to open lid. This food container is made of clear durable acrylic. The stylish and innovative design complements any decor, and allows customers to easily view the food items inside. Employees can easily monitor the inventory of food and replenish as needed. Display bagels, muffins, cakes, cookies, breads or donuts in this compact storage bin. This bagel bin is perfect for counter tops in delis, restaurants, bakeries, airports and hotels. Keep your food products fresh all day long. Attract more customers and boost sales with this curved display case!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Cup, Measuring(1 Cup, Dry, Clear) (3210)
- WARING Power Connection Pcb Assembly. (029697)
- WELLS Relay Override Service Kit (WS-Z21128)
- OLAFS ALE HOUSE Tankherd 4 Bovine Horns 3-4oz w Stand (GH2136SHOT)
- AZAR DISPLAYS Acrylic Food Display Case w/ Front/Back Hinge Doors & 2 Trays (400425)
- AZAR DISPLAYS Black 6 Compartment 2-tiered Condiment Organizer W/ Clear Front (400323)
- AZAR DISPLAYS Black Eight Compartment Two-tiered Condiment Organizer (400322)
- AZAR DISPLAYS Acrylic Curved Food Display Case w/ Swing Double Doors & 2 Trays (400426)
- CAMBRO 18 in x 26 in x 12 in Camwear® Food Box (182612CW135)
- DART Microgourmet Plastic Deli Container, 32 oz, Clear, PK500 (MN32-0100)
- RUBBERMAID FOOD STORAGE CONT 21 CUP (1776473)
- Azar Displays Food Containers