Shop All Desk Accessories & Organizers
Azar Displays
Clear Acrylic Desk File Holder- Small, PK4
Mfr # 255080
Zoro # G3666132
product price: $26.25
/pk 4, $6.56/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Width 5.75"
- length 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 255080
- Zoro # G3666132
- UPC # 863960000424
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Width | 5.75" |
length | 4.5" |
Details
Item | File Holder |
Color | Clear |
Material | Acrylic |
Description
Azar's desk file folder holders reduce clutter and enhance the look of your work area. This stylish desktop file organizer offered in three sizes gives you plenty of room for your frequently referenced file folders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER 26335 Advantage Rubber Bands Size 33, Beige (ALL26335)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12330)
- MARTIN YALE Collator, Letter/Legal Paper, 6-Sheets (CL6)
- AVERY Avery® Light Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5461, 3/4" Round, Pack of 1008 (727825461)
- AZAR DISPLAYS Clear 1/2" Thick Acrylic File Sorter and Bookend, PK2 (255035)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Large, PK4 (255084)
- AZAR DISPLAYS Clear Square 4 Compartment Spinning Desk Organizer 8"W x 8"D x 4"H, PK2 (556359)
- AZAR DISPLAYS Stacking Letter Tray, PK4 (255010)
- AZAR DISPLAYS Desktop or Wall Mount Deep File Holder, PK4 (252415)
- AZAR DISPLAYS Acrylic Desktop Magazine and File Holder (255030)
- DACASSO Black Leatherette 23-Piece Conference Room Set with Integrated Organizer (D1060)
- Azar Displays Desk Accessories & Organizers