Shop All Display Cases
Azar Displays
Clear Acrylic 22"W x 12"H 1/2" Thick Riser w/ Bumpers
Mfr # 515382
Zoro # G3665030
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Color Clear
- Material Acrylic
- Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 515382
- Zoro # G3665030
- UPC # 850025610070
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 12" |
Width | 22" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Azar's Deluxe series of Clear Acrylic Risers are elegant and functional as well as versatile. Merchandise and Showcase your products or valuables at varying heights in your store or boutique to create visual appeal. These risers add a touch of fancy and uplift any item that is placed on them. Also perfect for catering weddings, corporate events, parties and special occasions. Or use in your office or home office to elevate your computer and create an ergonomic as well as luxurious work space while maximizing your desk space. There are bumpers on the bottom of each corner leg to prevent sliding or scratching on surfaces. Available in 11 different heights to meet your specific needs. Use these in any retail environment or home or office setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.5 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/2 In IPS)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1924)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- QUANTUM STORAGE SYSTEMS Blue Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000BL)
- AZAR DISPLAYS 4-Piece Acrylic Square Riser Set (515308)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 48"H, PK2 (703388-ORG)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-WHT)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-WHT)
- AZAR DISPLAYS 6"H Clear Acrylic Deluxe Riser Display (515366)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- Azar Displays Display Cases