Shop All Slotted Standard Shelving Systems
Azar Displays
Clear 6 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack
Mfr # 225840-TESTER-6COMP-2PK
Zoro # G403434690
product price: $66.99
/pk 2, $33.50/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Overall Length 12"
- Color Clear
- Material High Impact Polystyrene
- Overall Height 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225840-TESTER-6COMP-2PK
- Zoro # G403434690
- UPC # 850025610216
- Country of Origin United States
- Category Slotted Standard Shelving Systems
Dimensions
Width | 12" |
Overall Length | 12" |
Overall Height | 3.5" |
Overall Width | 24" |
Height | 3.5" |
Length | 12" |
Details
Color | Clear |
Material | High Impact Polystyrene |
Description
Azar Displays Divider Tray with Attached Tester Tray is a game-changer for the retail industry. The 6 compartment divider insert creates a 6 slot divider tray system. Simply snap in the molded 6 compartment insert onto the tray. Add the included Pusher Tracks to keep your product pushed up front and always clearly visible. Each kit includes 2 of the 6 slot snap on dividers and pushers to make 12 rows of product, 6 rows on each Tray. Compartment size of each slot is 1.75"W x 7.5625" (x6 per tray). The tray has an attached Tester Tray on the front (not removable) that measures 12” wide x 3” deep and allows customers to see and feel product before they purchase. The merchandiser tray is designed with an interlocking system to connect additional trays, giving the ability to create a long shelf of these trays. This kit also includes 4 U-hooks that can hang onto any pegboard and most slat wall giving plenty of flexibility of how and where this product can be used. The cosmetic shelf sits at a 90 degree angle off the wall. The tray bin can sit on a counter as well. This cosmetic kit also comes with 2 graphic c-channel holders to adhere to the front for displaying brand name, color swatches or product titles. This retail display tray kit is the right choice for merchandising nail polishes, lip gloss, mascara, essential oil droppers, hand sanitizers, cosmetic assortments, boxed products, and more! The Tray is available in Clear, and the Insert Divider is Clear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx24Dx42H, Orange (298681)
- ULTRATECH Self Bailers (9937)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack (225840-TESTER-8COMP-2PK)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-TALL-CLR-2PK)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-SHORT-BLK-2PK)
- AZAR DISPLAYS Black 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack (225830-6COMP-BLK-2PK)
- KNAPE & VOGT Slot Standard, Steel, 500 lb. (0120-70WT)
- Azar Displays Slotted Standard Shelving Systems