Shop All Slotted Standard Shelving Systems
Azar Displays
Clear 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack
Mfr # 225830-6COMP-CLR-2PK
Zoro # G903434688
product price: $59.79
/pk 2, $29.90/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Polystyrene
- Color Clear
- Overall Length 9.25"
- Width 12"
- Overall Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225830-6COMP-CLR-2PK
- Zoro # G903434688
- UPC # 850025610148
- Country of Origin United States
- Category Slotted Standard Shelving Systems
Dimensions
Overall Length | 9.25" |
Width | 12" |
Overall Width | 24" |
Overall Height | 2.625" |
Length | 9.25" |
Height | 2.625" |
Details
Material | High Impact Polystyrene |
Color | Clear |
Description
Azar Displays Divider Tray is a game-changer for the retail industry. The 6 compartment divider insert creates a 6 slot divider tray system. Simply snap in the molded 6 compartment insert onto the tray. Add the included Pusher Tracks to keep your product pushed up front and always clearly visible. Each kit includes 2 of the 6 slot snap on dividers and pushers to make 12 rows of product, 6 rows on each Tray. Compartment size of each slot is 1.75"W x 7.5625" (x6 per tray). The merchandiser tray is designed with an interlocking system to connect additional trays, giving the ability to create a long shelf of these trays. This kit also includes 4 U-hooks that can hang onto any pegboard and most slat wall giving plenty of flexibility of how and where this product can be used. The cosmetic shelf sits at a 90 degree angle off the wall. The tray bin can sit on a counter as well. This cosmetic kit also comes with 2 graphic c-channels to adhere to the front for displaying brand name, color swatches or product titles. This retail display tray kit is the right choice for merchandising nail polishes, lip gloss, mascara, essential oil droppers, hand sanitizers, cosmetic assortments, boxed products, and more! The Tray is available in Black or Clear, and the Insert Divider is Clear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Anchor Fastener, For 30 Series (13186)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 7 1/2 in H, 1.09 cu ft Volume Capacity (NSO2415-7 GREEN)
- DURHAM MFG Cabinet w/Bins, 14 Gauge (SSC-602484-BDLP-3S-95)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Clear Matte 18"x60 Ft., PK6 (60F-C9AC16-06)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-TALL-CLR-2PK)
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack (225840-TESTER-8COMP-2PK)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-SHORT-BLK-2PK)
- AZAR DISPLAYS Adjustable Divider Bin Cosmetic Tray, Hangs at 90 Degrees from the Wall, Clear, 2-Pack (225820-DIVIDER-2PK)
- AZAR DISPLAYS Black 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack (225830-6COMP-BLK-2PK)
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- Azar Displays Slotted Standard Shelving Systems