Shop All Desk Accessories & Organizers
Azar Displays
Clear 3/16" Thick Acrylic Paper Ream Holder
Mfr # 255042
Zoro # G3667289
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Width 9"
- length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 255042
- Zoro # G3667289
- UPC # 752830746848
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Width | 9" |
length | 7.5" |
Details
Item | File Holder |
Color | Clear |
Material | Acrylic |
Description
Azar's paper ream holder reduces clutter and enhances the look of your work area. This stylish paper ream holder can hold up to three reams of paper. Keep your paper neat and accessible!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- DYNABRADE ERASER DISC (DB92297)
- CYNAMED EMT Medical Shears, 7.25", Hot Pink (CYZR-0068)
- AT-A-GLANCE Plan. Write. Remember. Planning Notebook 2 Days/Page, 11 x 8 3/8, Gray (80620430)
- AZAR DISPLAYS Clear Square 4 Compartment Spinning Desk Organizer 8"W x 8"D x 4"H, PK2 (556359)
- AZAR DISPLAYS Acrylic Desktop Magazine and File Holder (255030)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Large, PK4 (255084)
- AZAR DISPLAYS Large Tray Four Compartment Desk Organizer, PK2 (556353)
- AZAR DISPLAYS Clear 1/2" Thick Acrylic File Sorter and Bookend, PK2 (255035)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Small, PK4 (255080)
- OFFICEMATE Pencil Cup, Large, Blk, Plastic (22292)
- Azar Displays Desk Accessories & Organizers