Shop All Desk Accessories & Organizers
Azar Displays
Clear 1/2" Thick Acrylic File Sorter and Bookend, PK2
Mfr # 255035
Zoro # G3667270
product price: $45.15
/pk 2, $22.58/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Width 5.75"
- length 8.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 255035
- Zoro # G3667270
- UPC # 752830746749
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Width | 5.75" |
length | 8.375" |
Details
Item | File Holder |
Color | Clear |
Material | Acrylic |
Description
Azar's desk file sorter and bookend reduces clutter and enhances the look of your work area. This stylish holder gives you plenty of room for your frequently referenced file folders and organizes your books.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Compact Pencil Sharpener, Electric, Blue (BOSEPS4BLUE)
- FROGGY'S FOG Faze Haze Water Based Haze Juice for Antari, Chauvet, and Martin Compact Hazers - 4 Gallon Case (DS-FH-4)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- ACCO 6" Binder with Hooks, Gray (54124)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Small, PK4 (255080)
- AZAR DISPLAYS Acrylic Desktop Magazine and File Holder (255030)
- AZAR DISPLAYS Large Tray Four Compartment Desk Organizer, PK2 (556353)
- AZAR DISPLAYS Clear Square 4 Compartment Spinning Desk Organizer 8"W x 8"D x 4"H, PK2 (556359)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Large, PK4 (255084)
- CARVER Stackable Desk Tray, 10"x12"x5, Mahogany (CW08213)
- CHARLES LEONARD Transparent Paperclip Dispenser with Magnetic Top, Small, Black, 12PK (010B)
- Azar Displays Desk Accessories & Organizers