Shop All Sign Holders
Azar Displays
Chrome Panel Poster Stand on Wide Base
Mfr # 300701
Zoro # G3663019
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Silver powder coated metal
- Width 15"
- Color Silver
- length 23.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300701
- Zoro # G3663019
- UPC # 850019157529
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 15" |
length | 23.75" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Silver powder coated metal |
Color | Silver |
Description
Maximize your advertising opportunity with this Chrome Panel Poster Stand. This is a great merchandising solution for indoor use to grab your customer's attention. Available in chrome color only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size L (20-9-1581TFL-11)
- NIGHTHAWK Nitrile Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (GLV2005XL)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H (104919)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel 9 (WS-Authorized Personnel 9)
- AZAR DISPLAYS 5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122029)
- AZAR DISPLAYS 3.5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152731)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129924)
- AZAR DISPLAYS Large Black Slide-In A-Frame Sidewalk Sign (300241)
- AZAR DISPLAYS 8.5"W x 2"H Adhesive-Back Nameplate, PK10 (199608)
- AZAR DISPLAYS 8.5"W x 3.5"H Angled Sign Holder, PK10 (112761)
- MONTOUR LINE Stanchion Post Top Sign Frame 14x22" H Pol Stain WET FLOOR..CAREFUL (HDSF-1422-H-PS-WETFLRDBL)
- Azar Displays Signs