Shop All Point of Purchase Displays
Azar Displays
Bowl T-Sign Holder
Mfr # 700001
Zoro # G3664732
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Material Plastic
- length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700001
- Zoro # G3664732
- UPC # 752830759541
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 5" |
length | 14" |
Details
Item | Sign Holder & Poster Frames |
Material | Plastic |
Description
Bowl T-Sign holder for #700914, #700916 & #700950.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701242)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1654)
- STERILITE Storage Tote, Gray, Polyethylene, 29 7/8 in L, 19 3/4 in W, 18 1/8 in H, 30 gal Volume Capacity (15273V04)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195GY)
- AZAR DISPLAYS 2.5" Diameter Cup Display for Countertop, PK20 (224055)
- AZAR DISPLAYS Bowl Sign Holder 7"W x 5.5"H w/ 6.75" pole (700010)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-ORG)
- AZAR DISPLAYS 2 Tier Cup Display for Pegboard, Slatwall, or Counter (225592)
- AZAR DISPLAYS Four-Tier Counter Step Display: 12"W x 8"D x 8"H (326040)
- AZAR DISPLAYS Eyeglass Holder for Pegboard, PK25 (700011)
- AZAR DISPLAYS Three-Tier 10", 12" & 14" Bowl Counter Display (720304)
- Azar Displays Point of Purchase Displays