Shop All Food Containers
Azar Displays
Black FourCompartment Two-tiered Condiment Organizer
Mfr # 400321
Zoro # G3652710
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic/Acrylic
- Application Counter/Shelf
- Exterior Length 15.75"
- Exterior Width 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 400321
- Zoro # G3652710
- UPC # 850019157291
- Country of Origin United States
- Category Food Containers
Dimensions
Exterior Length | 15.75" |
Exterior Width | 7.5" |
Details
Color | Clear |
Material | Plastic/Acrylic |
Item | Counter Displays |
Application | Counter/Shelf |
Description
Azar’s Black Four Compartment Two-tiered Condiment Organizer with Clear Front is perfect to use at concession stands, bar tops, cafes, cafeterias, lunch rooms, and office break rooms. The compartments can hold mustard, ketchup, salt, pepper, sugar packets, tea packets, creamers, jellies, honey, relish and K-cups. This caddie is made of durable plastic with a black speckled and textured finish exterior and a smooth black glossy finish on the inside. The compact design saves space on your counter top. The unit has holes in the back so it can be mounted to the wall if desired (hardware not included). The clear front allows for easy viewing of items. There are four wide openings, making it simple to access and refill items, as well as, monitor stock levels. This organizer is already assembled. Purchase multiple units to accommodate your exact needs. Check out Azar’s 6 compartment unit, item# 400323 - place side by side to create a 10 compartment unit. This storage unit is a great addition to any food service environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE COFFEE Thermoblock 208 V 2000 W (1559602)
- HATCO Transformer 120/230V - 24V (02.17.040.00)
- GARLAND Top Burner Valve 1/8 Mpt X 3/8-27 (1562598)
- RITZ Ritz Cheese Crackers 1 oz., PK48 (00091)
- AZAR DISPLAYS Acrylic Curved Food Display Case w/ Swing Double Doors & 2 Trays (400426)
- AZAR DISPLAYS Black 6 Compartment 2-tiered Condiment Organizer W/ Clear Front (400323)
- AZAR DISPLAYS Acrylic Food Display Case w/ Front/Back Hinge Doors & 2 Trays (400425)
- AZAR DISPLAYS Black Eight Compartment Two-tiered Condiment Organizer (400322)
- AZAR DISPLAYS Clear Acrylic Display Case W/ Curved Metal Hinged Lift-Open Lid (400442)
- ALLPOINTS Pail Food Green (186162)
- BALL Canning Utenstil Set 3Pc (1440010809)
- Azar Displays Food Containers