Shop All Food Containers
Azar Displays
Black Eight Compartment Two-tiered Condiment Organizer
Mfr # 400322
Zoro # G3653654
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic/Acrylic
- Exterior Length 11.75"
- Exterior Width 17"
- Application Counter/Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 400322
- Zoro # G3653654
- UPC # 850019157284
- Country of Origin United States
- Category Food Containers
Dimensions
Exterior Length | 11.75" |
Exterior Width | 17" |
Details
Color | Clear |
Material | Plastic/Acrylic |
Item | Counter Displays |
Application | Counter/Shelf |
Description
Azar’s Black Eight Compartment Two-tiered Condiment Organizer is perfect to use at concession stands, bar tops, cafes, cafeterias, lunch rooms, and office break rooms. The compartments can hold mustard, ketchup, salt, pepper, sugar packets, tea packets, creamers, jellies, honey, relish and K-cups. This caddie is made of durable plastic with a black speckled and textured finish exterior and a smooth black glossy finish on the inside. The compact design saves space on your counter top. The unit has holes in the back so it can be mounted to the wall if desired (hardware not included). The open front allows for easy viewing of items. There are ten wide openings, making it simple to access and refill items, as well as, monitor stock levels. This organizer is already assembled. Purchase multiple units to accommodate your exact needs. Check out Azar’s 4 compartment unit, item# 400321 - place side by side to create a 12 compartment unit. This storage unit is a great addition to any food service environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Flexible Curved Boning Knife 5 In (01473)
- ZORO SELECT Foil Roll, Aluminum, Heavy Duty, 500 ft. (6383706)
- BUNN Switch 7/8 X 1-1/2 Spst (2753)
- CRESTWARE Slotted Spoon, Black, 12 in. L (NY7)
- AZAR DISPLAYS Black 6 Compartment 2-tiered Condiment Organizer W/ Clear Front (400323)
- AZAR DISPLAYS Acrylic Curved Food Display Case w/ Swing Double Doors & 2 Trays (400426)
- AZAR DISPLAYS Acrylic Food Display Case w/ Front/Back Hinge Doors & 2 Trays (400425)
- AZAR DISPLAYS Clear Acrylic Display Case W/ Curved Metal Hinged Lift-Open Lid (400442)
- ARAVEN ALLERGEN AIRTIGHT CONTAINER GN1/4, 4, 5qt PURPLE, 10 1/2" X 6 3/8" X 6" (61392)
- ARAVEN FOOD BOX LARGE W/WHEELS AND W/LID 16 GAL POLYPROPYLENE TRANSPARENT (91183)
- CRESTWARE Food Box, Clear, 22 qt. (SBH6)
- Azar Displays Food Containers