Shop All Sign Holders
Azar Displays
Beveled Edge L-Frame Acrylic Sign Holder 8.5"W X 11"H, PK2
Mfr # 252952
Zoro # G3661634
product price: $44.69
/pk 2, $22.35/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252952
- Zoro # G3661634
- UPC # 850019157826
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5" |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar’s Beveled Edge L-Frame sign holders provide a multi-functional capability in comparison to your standard Angledd frame. The orientation of the sign is interchangeable by simply switching the position of the metal rods which allows the frame to stand in a vertical or horizontal position. These frames are made of high quality acrylic and are sold in packs of 2. The beveled edge l-frame sign holders are perfect for displaying graphics, marketing material, diplomas, and all types of literature. Elevate any empty space in your home or office and display your photos with these versatile frames. Available in three sizes: 4”x6,” 5”x7”, 8.5”x11.”
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE Arm Guard 18 in, PK200 (UAMC528H18)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size 3XL (273217)
- PHYSICIANSCARE Eye Cup, Sterile, Clear, Plastic (7-110)
- AZAR DISPLAYS 11" x 7" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300862)
- AZAR DISPLAYS 17"W x 11"H Wall U-Frame w/ Holes, PK10 (162709)
- AZAR DISPLAYS 8.5"x11" Vertical/ Horizontal Snap Frame - Counter/Wall Display, PK10 (300208-SLV)
- AZAR DISPLAYS 6"W x 6"H Adhesive-Back Nameplate, PK10 (199620)
- AZAR DISPLAYS 10"W x 8"H Angled Sign Holder, PK10 (112719)
- AZAR DISPLAYS Small Black Slide-In A-Frame Sidewalk Sign (300246)
- HY-KO 21" Sign Stake, 12PK (A40603)
- Azar Displays Signs