Shop All Sign Holders
Azar Displays
Beveled Edge L-Frame Acrylic Sign Holder 4"W X 6"H, PK2
Mfr # 252950
Zoro # G3663140
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 4"
- Color Clear
- length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252950
- Zoro # G3663140
- UPC # 850019157789
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4" |
length | 6" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar’s Beveled Edge L-Frame sign holders provide a multi-functional capability in comparison to your standard Angledd frame. The orientation of the sign is interchangeable by simply switching the position of the metal rods which allows the frame to stand in a vertical or horizontal position. These frames are made of high quality acrylic and are sold in packs of 2. The beveled edge l-frame sign holders are perfect for displaying graphics, marketing material, diplomas, and all types of literature. Elevate any empty space in your home or office and display your photos with these versatile frames. Available in three sizes: 4”x6,” 5”x7”, 8.5”x11.”
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M70)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz Sm, PR (69BSKFFL/S)
- BRADY Reflective Numbers And Letters, 6, PK25 (5890-6)
- WERNER Arc Flash H934104 Harness Construction, (H934104)
- AZAR DISPLAYS 8.5"W x 14"H Double-Foot Two Sided Sign Holder, PK10 (152706)
- AZAR DISPLAYS 11"W x 8.5"H Angled Sign Holder, PK10 (112715)
- AZAR DISPLAYS 5"W x 7"H Sign w/ Adhesive Tape, PK10 (122027)
- AZAR DISPLAYS 11"W x 17"H Hanging Poster Frame (172708)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 11 W x 8.5 H- Landscape/Horizontal, 10-Pack (122022)
- AZAR DISPLAYS 72"L x 0.875"W x 0.82" H Clear Double T-Sign Holder, PK5 (600063-CLR)
- Azar Displays Sign Holders