Shop All Point of Purchase Displays
Azar Displays
Arm Cube Bin Floor Tower Display, Chrome
Mfr # 300606
Zoro # G210105721
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 59 in
- Depth 24 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300606
- Zoro # G210105721
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 24 in |
Length | 59 in |
Depth | 24 in |
Details
Material | Metal |
Description
Arm Cube Bin Floor Tower Display, Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 15 13/32 in L, Not Applicable W, 6 1/8 in H, 6 PK (41250)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13028)
- TRITON PRODUCTS 5 In. 80 Degree Bend Stainless Steel Double Closed End Loop Pegboard Hook for Stainless Steel LocBoard 2 Pack (66528)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- AZAR DISPLAYS Six Compartment Acrylic Tray for Pegboard / Slatwall / Counter, PK2 (225560)
- AZAR DISPLAYS T-sign holder measures 5"W x 6"H, PK2 (T-SGN)
- AZAR DISPLAYS Four Compartment Tray for Peg/Slat/Counter, PK2 (225544)
- AZAR DISPLAYS 5-Pole Vertical Spinning Counter Bracelet Display. 13.875"Hx9"Dia., PK4 (900070)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-CLR)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-PNK)
- ECONOCO Counter Literature Holder, 8 1/2x11", PK12 (IM/CT811)
- Azar Displays Point of Purchase Displays