Shop All Document Holders
Azar Displays
Angled Sign Holder w/ Trifold Pocket Overall Size: 14"W x 11"H, PK2
Mfr # 252056
Zoro # G3654978
product price: $40.15
/pk 2, $20.08/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Acrylic
- Color Clear
- Width 14"
- length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252056
- Zoro # G3654978
- UPC # 705105022123
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 14" |
length | 11" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Acrylic |
Color | Clear |
Description
The Angled slanted sign holder with attached brochure holder is a great literature display for restaurant menus, hotel concierge desks, hotel registration desks, or any marketing material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 6" Expand Hanging Binder, Red (A7055261)
- SAX True Flow Gloss Glaze, Bright Orange, 1 Pint (S2172X)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- AZAR DISPLAYS Two-Pocket Slant-Back Brochure Holder, PK2 (222975)
- AZAR DISPLAYS Six-Pocket Two-Tier Revolving Trifold Brochure Holder (252806)
- AZAR DISPLAYS Three-Pocket Revolving Letter Brochure Holder (252320)
- AZAR DISPLAYS 3-Pocket Vertical Wall Mount Brochure Holder. ID 4.125"W, PK2 (252065)
- AZAR DISPLAYS Six-Pocket Wall Mount Letter Brochure Holder, PK2 (252098)
- AZAR DISPLAYS Double-Foot Sign Holder w/ Trifold Pocket Overall Size: 14"Wx11"H, PK2 (252053)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (15 Pockets) (252819)
- C-LINE PRODUCTS Protector, Sheet, Hvywt, Legal 50PK (CLI62047)
- Azar Displays Document Holders