Shop All Business Card Holders
Azar Displays
Angled Eight-Pocket Business/Gift Card Holder 8.5"W x 11"H, PK2
Mfr # 252048
Zoro # G3652239
product price: $44.35
/pk 2, $22.18/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 8.5"
- Material Acrylic
- length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252048
- Zoro # G3652239
- UPC # 696859998652
- Country of Origin United States
- Category Business Card Holders
Dimensions
Width | 8.5" |
length | 11" |
Details
Item | Business Card & Gift Card Holder |
Color | Clear |
Material | Acrylic |
Description
Azar's line of business card holders make it simple and inexpensive to display your contact information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Assorted, Soft feel, Ball Point Pen, PK36 (SCSM361-AST)
- ZORO SELECT 13-1/2" x 18" Clipboard, Silver (300-O07-P30-A10)
- BUSINESS SOURCE Storage Box, 12 PK (26752)
- TOPS Service Invoice Book, 8-1/2 x 7-3/4 (TOP4133)
- AZAR DISPLAYS Outdoor Business Card Holder for 3.5"W x 2"H, PK2 (252372)
- AZAR DISPLAYS Eight Pocket Wall Mount Business/Gift Card Holder, PK2 (252080)
- AZAR DISPLAYS Trifold Wall Mount. Inside Dimension: 4.375"W, PK10 (252328)
- AZAR DISPLAYS Styrene Clip-on Removable Business Card Pocket, PK10 (252365)
- AZAR DISPLAYS Deep Vertical Business/Gift Card Holder Inside Dimension: 2.9375", PK10 (252019)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252010)
- ANGLERS COMPANY Anglers Company Ltd. ANG303 3-Ring Business Card Binder- 100 Card Cap- 8-.50in.x11in.- Black (ANG303)
- Azar Displays Business Card Holders