Shop All Slotted Standard Shelving Systems
Azar Displays
Adjustable Tall Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack
Mfr # 225840-TESTER-TALL-2PK
Zoro # G903434695
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Impact Polystyrene
- Overall Width 24"
- Color Clear
- Overall Height 3.5"
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 225840-TESTER-TALL-2PK
- Zoro # G903434695
- UPC # 850025610209
- Country of Origin United States
- Category Slotted Standard Shelving Systems
Dimensions
Overall Width | 24" |
Overall Height | 3.5" |
Overall Length | 12" |
Length | 12" |
Width | 12" |
Height | 3.5" |
Details
Material | High Impact Polystyrene |
Color | Clear |
Description
Azar Displays Divider Tray with Attached Tester Tray is a game-changer for the retail industry. The dividers are adjustable to allow products of all shapes and sizes to fit into this display. Simply snap in the center dividers and end dividers to the exact size of your product. Add the included Spring Pusher Tracks to keep your product pushed up front and always clearly visible. The tray has an attached Tester Tray on the front (not removable) that measures 12” wide x 3” deep and allows customers to see and feel product before they purchase. Each kit includes dividers and pushers to make up to 10 rows of product, 5 rows on each Tray. Compartment size will depend on your specific needs, you can customize the slot to the size of your product. The merchandiser tray is designed with an interlocking system to connect additional trays, giving the ability to create a long shelf of these trays. This kit also includes 4 U-hooks that can hang onto any pegboard and most slat walls giving plenty of flexibility of how and where this product can be used. The cosmetic shelf sits at a 90 degree angle off the wall. The tray bin can sit on a counter as well. This cosmetic kit with tester also includes 2 graphic c-channel holders to adhere to the front for displaying brand name, color swatches or product titles. This retail display tray kit is the right choice for merchandising perfumes, creams, eyeshadows, nail polishes, lip gloss, mascara, essential oil droppers, hand sanitizers, cosmetic assortments, boxed products, and more! The Tray is available in Clear, and the Clear Dividers are available in Short or Tall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Oil-Rubbed Bronze Steel Heavy Duty Closet Rod (S822-096)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1236-SG)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-SHORT-BLK-2PK)
- AZAR DISPLAYS Black 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-BLK-2PK)
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack (225840-TESTER-8COMP-2PK)
- AZAR DISPLAYS Clear 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack (225830-6COMP-CLR-2PK)
- AZAR DISPLAYS Black 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack (225830-6COMP-BLK-2PK)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-CLR-2PK)
- Azar Displays Slotted Standard Shelving Systems