Shop All Slatwall Retail Displays
Azar Displays
Adjustable Brochure Holder for Pegboard/Slatwall, PK10
Mfr # 252550-SET
Zoro # G3658502
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Overall Width 1.5"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252550-SET
- Zoro # G3658502
- UPC # 752830760240
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 1.5" |
Overall Length | 2" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Crystal Styrene |
Description
Choose from our selection of single pocket wall brochure holders. The Adjustable Brochure Holder allows you to hang on a pegboard or slatwall at any width to hold any media size! Wall mount literature displays maximize advertising opportunities and create space by displaying information on walls and doors. Add hardware for gridwall, pegboard, slatwall, glass or drywall. Hanging Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Liquid Level Relay (LCP2E100-G)
- ZORO SELECT In Line Wire Partition Post, Height 6 Ft (19N876)
- DURHAM MFG Drawer, For Use w/Workbench/Cabinets (177-DRAWER-95)
- STERILITE 3.7 gal Storage Tote, Clear/White, Polypropylene, 16 1/4 in L x 11 1/4 in W x 6 3/4 in H (14948012)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- AZAR DISPLAYS 16" Bowl Display for Pegboard/Slatwall (700916)
- AZAR DISPLAYS 5" Cube Bin for Pegboard or Slatwall, PK4 (556107)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- Azar Displays Slatwall Retail Displays