Shop All Point of Purchase Displays
Azar Displays
Acrylic Headband Counter Display 15.875 W x 6.5, PK2
Mfr # 900035
Zoro # G3652832
product price: $44.69
/pk 2, $22.35/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.875"
- Material Acrylic
- length 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900035
- Zoro # G3652832
- UPC # 644216647316
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 15.875" |
length | 6.5" |
Details
Item | Counter Displays |
Material | Acrylic |
Description
Enhance your showroom, retail store, or tradeshow booth with Azar's Acrylic Headband Counter Displays! Available in three sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 32 in L, 15 in W, 7 1/2 in H (SW3215080201000)
- LOWELL Rack Panel for VC 2U (LVC8P-ID-2)
- AZAR DISPLAYS 2" Metal Wire Flip Scan Hook (.148" Dia.), PK50 (700832)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case 14" wide (255400)
- AZAR DISPLAYS Letter Size Brochure Holder for Counter or Wall, 2PK (252384)
- AZAR DISPLAYS Bowl Sign Holder 7"W x 5.5"H w/ 6.75" pole (700010)
- AZAR DISPLAYS Three-Tier Adjustable Chrome Necklace Counter Display (300653)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-ORG)
- AZAR DISPLAYS Non-Revolving 8"W x 20.75"H Pegboard Counter Display (700509-PNK)
- ECONOCO Rect Tubing Sign Holder, Black, 22" x 28" (BH30/MAB)
- Azar Displays Point of Purchase Displays