Shop All Sign Holders
Azar Displays
Acrylic Frameless Wall Mnt Sign Holder w/ Adhesive Tape 16"Wx6"H, PK10
Mfr # 122040
Zoro # G3662328
product price: $96.89
/pk 10, $9.69/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 16"
- Color Clear
- length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 122040
- Zoro # G3662328
- UPC # 752830043329
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 16" |
length | 6" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 18 in Aluminum (T1-6265-EG_18x18)
- ZORO SELECT 5 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R799)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9220-01)
- AZAR DISPLAYS Small Black Slide-In A-Frame Sidewalk Sign (300246)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- AZAR DISPLAYS Bowl T-Sign Holder: 5'' W x 7'' H (700006)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- AZAR DISPLAYS 4"W x 6"H Double-Foot Two Sided Sign Holder, PK10 (152726)
- AZAR DISPLAYS 8.5"W x 3.5"H Angled Sign Holder, PK10 (112761)
- ZORO SELECT Sign Holder, Ped, 8-1/2x11, Metal, Chrome (UVPSH81)
- Azar Displays Sign Holders