Shop All Sign Holders
Azar Displays
Acrylic Frame Sign Holder on Weighted Black Base 11"W x 8.5"H, PK2
Mfr # 108804
Zoro # G3661582
product price: $50.69
/pk 2, $25.35/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 108804
- Zoro # G3661582
- UPC # 752830740549
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
These double-sided frames sit on a weighted black base. The U-shaped frame allows easy side load insertion of printed material. These are perfect for counter, tabletops, and shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- HONEYWELL MILLER Fall Protection Harness, Vest, H100 Series, 420 lb Capacity, Mating/Tongue Chest/Leg Buckles, L/XL (H13110022)
- SIGNMISSION OSHA Sign, Confined Space Permit Required Bilingual, 7in X 5in Decal, 5" W, 7" H, Spanish (OS-DS-D-57-VS-1092)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Acrylic 7"W X 5"H (104512)
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- AZAR DISPLAYS 5" H x 24" L Black C-Channel (600524-BLK)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal W/ T-strip Holder, PK10 (102714)
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- AZAR DISPLAYS Standoff Sign Holder: 17" X 22" Graphic Size (105528)
- AZAR DISPLAYS 6"W x 4"H Sign Holder w/ Magnetic Strips, PK10 (129914)
- Azar Displays Sign Holders