Shop All Desk Accessories & Organizers
Azar Displays
Acrylic Desktop Magazine and File Holder
Mfr # 255030
Zoro # G3666491
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Width 5"
- length 12.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 255030
- Zoro # G3666491
- UPC # 752830745346
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Width | 5" |
length | 12.25" |
Details
Item | File Holder |
Color | Clear |
Material | Acrylic |
Description
Azar's Desktop Magazine and File Holder keeps magazines, journals, catalogs, brochures, files and other printed material organized, visible and accessible. Made from highly durable clear 3/16" thick acrylic. Use multiple magazine holders to organize your space! Hanging Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Pink, 12 in. W, PK15 (45TU83)
- ZORO SELECT Engineering Tech Sheet, Tapers and Angles (5DFE4)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 40", Kraft, 25/Bundle (11R273)
- ZORO SELECT Strapping Tool Kit, 5/8", Flat Surface (66DK12)
- AZAR DISPLAYS Clear 1/2" Thick Acrylic File Sorter and Bookend, PK2 (255035)
- AZAR DISPLAYS Large Tray Four Compartment Desk Organizer, PK2 (556353)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Large, PK4 (255084)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Small, PK4 (255080)
- AZAR DISPLAYS Clear Square 4 Compartment Spinning Desk Organizer 8"W x 8"D x 4"H, PK2 (556359)
- DACASSO Chocolate Brown Leather Standard Padfolio (EI-3401)
- COOLCRAFTS Side Load Letter Desk Tray- 2 Tier- Plastic- Black (CO194857)
- Azar Displays Desk Accessories & Organizers