Shop All Sign Holders
Azar Displays
Acrylic Block Sign Holder on Base w/ Gift Card Pocket 5.5"Wx8.5"H
Mfr # 104540
Zoro # G3661460
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Color Clear
- length 8.5"
- Number of Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 104540
- Zoro # G3661460
- UPC # 850019157895
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5" |
length | 8.5" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Number of Pockets | 1 |
Description
The double-sided vertical acrylic block sign holder with attached business/gift card pocket sits on a chic acrylic base and emphasizes your signage in an elegant way. It is ideal for displaying marketing information at the cash wrap, on a shelf, or tabletop. Placing literature in this acrylic block sign holder draws the attention of viewers to read the advertised information. Azar's sign holders with pockets gives your customers access to all your marketing material in one location. Elegantly display your flyers and business or gift cards in the pocket that is permanently affixed to the front of the frame. This sign holder is available in a vertical orientation. The side/top load design makes it easy to slide paper, pictures, or graphics in and out, so you don’t have to worry about bending or distorting the graphic. The innovative design also holds your sign or photo without it moving or slipping at all. Every Azar acrylic block with gift card pocket is crafted with a premium quality acrylic that offers a crystal clear, see-through surface that won’t distort images or impact color choices. Present your marketing message or advertisement in retail stores, trade shows, offices, schools and lobbies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 100 pc, 6PK (847015)
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- TECHNICHE 2XL Phase Change Cooling Vest, Khaki (6626-KHA2XL)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ 3 Gift Card Pockets Clear (104542)
- AZAR DISPLAYS 72"L x 5"H Clear C-Channel, PK5 (600085)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- AZAR DISPLAYS 4"W x 3"H Angled Sign Holder, PK10 (112737)
- AZAR DISPLAYS 6"W x 4"H Adhesive-Back Nameplate, PK10 (199613)
- AZAR DISPLAYS 8.5"W x 5.5"H Two-Sided Nameplate, PK10 (192812)
- COL-MET Holder, Sign, 5X7X19, Pk25 (B57)
- Azar Displays Signs