Shop All Sign Holders
Azar Displays
Acrylic Block Sign Holder on Base w/ 3 Gift Card Pockets Clear
Mfr # 104542
Zoro # G3660243
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Color Clear
- length 11"
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 104542
- Zoro # G3660243
- UPC # 850019157987
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5" |
length | 11" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Number of Pockets | 3 |
Description
The double-sided vertical acrylic block sign holder with attached business/gift card pocket sits on a chic acrylic base and emphasizes your signage in an elegant way. It is ideal for displaying marketing information at the cash wrap, on a shelf, or tabletop. Placing literature in this acrylic block sign holder draws the attention of viewers to read the advertised information. Azar's sign holders with pockets gives your customers access to all your marketing material in one location. Elegantly display your flyers and business or gift cards in the pocket that is permanently affixed to the front of the frame. This sign holder is available in a vertical orientation. The side/top load design makes it easy to slide paper, pictures, or graphics in and out, so you don’t have to worry about bending or distorting the graphic. The innovative design also holds your sign or photo without it moving or slipping at all. Every Azar acrylic block with gift card pocket is crafted with a premium quality acrylic that offers a crystal clear, see-through surface that won’t distort images or impact color choices. Present your marketing message or advertisement in retail stores, trade shows, offices, schools and lobbies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, XL, 1 PR (MGA515XL)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ Gift Card Pocket 5.5"Wx8.5"H (104540)
- AZAR DISPLAYS White A-Board Sidewalk Sign (300250)
- AZAR DISPLAYS Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 11"W x 8.5"H, PK10 (103315)
- AZAR DISPLAYS 5"W x 7"H Dual Acrylic Frame, PK10 (107722)
- AZAR DISPLAYS 3" H x 24" L Black C-Channel (600324-BLK)
- AZAR DISPLAYS 11"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300867)
- ACCUFORM Sign Holder, Step, 15X10 In. (PDM115)
- Azar Displays Sign Holders